C3
RHEEM

Screw In Style Water Heater Element, Low-Watt Density

  • Item # 21EW76
  • My Part #
  • Mfr. Model # SP13409EM
  • Catalog Page # N/A
  • UNSPSC # 40141609
Screw In Style Water Heater Element, Low-Watt Density close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Water Heaters~Water Heater Elements


$117.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.51 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Unit is titanium-sheathed and zinc-plated.

View More

Technical Specs

  • Item Water Heater Element
  • Type Low-Watt Density
  • Voltage 277
  • Hz 60
  • Watts 6000
  • Style Screw In
  • Insert Length (In.) 16-3/4
  • Sheath Material Titanium
  • Fits Commercial Electric
  • For Use With Normal Water Hardness and Minimal Mineral Content
  • Includes Gasket and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.