TP
RHEEM

Residential Electric Water Heater, 48.0 gal. Tank Capacity, 208/240V, 5000 Total Watts

  • Item # 487G09
  • My Part #
  • Mfr. Model # PROPH50 T2 RH350 DCB
  • Catalog Page # N/A
  • UNSPSC # 40101825
Residential Electric Water Heater, 48.0 gal. Tank Capacity, 208/240V, 5000 Total Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,584.65 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 218.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Water Heater
  • Commercial / Residential Residential
  • Water Heater Design Whole House
  • Tank Capacity - Plumbing 48.0 gal.
  • Voltage - Water Heaters 208/240
  • Phase - Water Heaters 1
  • Total Watts 5000
  • Overall Height - Water Heaters 61"
  • Jacket Dia. 22-1/4"
  • Overall Length 24"
  • Overall Width 28"
  • Recovery @ 90 F Rise 28.0 gph
  • Item - Water Heaters Electric Water Heater
  • Recovery @ 100 F Rise 25 gph
  • Height to T and P Opening 39-5/8"
  • Height to Cold Side Connection 3-5/8"
  • Height to Hot Side Connection 39-5/8"
  • Connection Location Side
  • Water Connection 3/4" NPT
  • Amps AC 30.0
  • Number of Elements 2
  • Uniform Energy Factor 3.55
  • Temp. Range 37 Degrees to 145 Degrees F
  • Manufacturers Warranty Length 10 yr. Limited Tank and Parts
  • Features Quick Access to Electrical Junction Box, LCD Screen with Built-In Water Sensor Alert with Audible Alarm, Integrated Econet(R) WiFi Connected Technology
  • Compliance UL, AHRI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.