Skip Content

C3
RHEEM-RUUD

Commercial Mini Tank Water Heater, 10.0 gal. Tank Capacity, 240V, 12,000 Total Watts

  • Item # 6E769
  • My Part #
  • Mfr. Model # E10-12-G
  • Catalog Page # 2765
  • UNSPSC # 40101826
Commercial Water Heater,10 gal.,240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,461.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 99.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This electric unit provides 180°F sanitizing rinse water to comply with NSF and all federal, state, county, and local department sanitation codes. Water connections have 1-1/4" NPT dielectric nipples. Screw-in type heating elements and an LED diagnostic panel that signals any nonoperating element. Glass-lined storage tank. UL Listed.

View More

Technical Specs

  • Commercial / Residential Commercial
  • Water Heater Design Point-of-Use
  • Tank Capacity - Plumbing 10.0 gal.
  • Voltage - Water Heaters 240
  • Phase - Water Heaters 3
  • Total Watts 12,000
  • Overall Height - Water Heaters 23"
  • Overall Length 21-1/2"
  • Overall Width 21-3/4"
  • Recovery @ 90 F Rise 55.0 gph
  • Item - Water Heaters Mini Tank Water Heater
  • Recovery @ 50 F Rise 99 gph
  • Recovery @ 70 F Rise 71 gph
  • Recovery @ 100 F Rise 50 gph
  • Recovery @ 110 F Rise 45 gph
  • Recovery @ 120 F Rise 41 gph
  • Recovery @ 130 F Rise 38 gph
  • Recovery @ 140 F Rise 35 gph
  • Height to Cold Side Connection 11-3/4"
  • Height to Hot Side Connection 19-3/4"
  • Max. Pressure 150 psi
  • Connection Location Side
  • Water Connection 1-1/4" NPT
  • Amps AC 29
  • Number of Elements 3
  • Temp. Range 90 Degrees to 190 Degrees F
  • Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
  • Includes T and P Valve, Full Port Drain Valve, and 6" Stainless Steel Legs
  • Standards National Sanitation Foundation and Federal, State, County and Local Department Sanitation Codes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.