C3
RHEEM-RUUD

Commercial Electric Water Heater, 50.0 gal. Tank Capacity, 240V, 6000 Total Watts

  • Item # 38UP03
  • My Part #
  • Mfr. Model # ELD52-C
  • Catalog Page # 2706
  • UNSPSC # 40101826
Commercial Electric Water Heater, 50.0 gal. Tank Capacity, 240V, 6000 Total Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,193.05 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 140.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty, commercial electric water heater features the System Sentinel™ diagnostic system with LEDs that correspond to the location, number, and status of each element. The screw-in type elements feature long life, Lifeguard™ stainless steel construction, and resist burnout and corrosion. The water heater also features thick foam insulation for minimal standby heat loss and 98% thermal efficiency.

View More

Technical Specs

  • Item Electric Water Heater
  • Commercial / Residential Commercial
  • Water Heater Design Whole House
  • Tank Capacity - Plumbing 50.0 gal.
  • Voltage - Water Heaters 240
  • Phase - Water Heaters 3
  • Total Watts 6000
  • Overall Height - Water Heaters 58-1/2"
  • Jacket Dia. 20-1/4"
  • Item - Water Heaters Electric Water Heater
  • Recovery @ 100 F Rise 24 gph
  • Recovery @ 120 F Rise 20 gph
  • Height to T and P Opening 57"
  • Height to Cold Side Connection 57"
  • Height to Hot Side Connection 57"
  • Max. Pressure 150 psi
  • Connection Location Top
  • Water Connection 3/4" NPT
  • Amps AC 25.0
  • Number of Elements 2
  • Temp. Range 110 Degrees to 170 Degrees F
  • Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
  • Features Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control
  • Includes T and P Valve, Brass Drain Valve
  • Standards Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
  • Compliance UL, CSA, AHRI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.