Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RHEEM

240VAC Undersink Electric Tankless Water Heater, 7000 Watts, 29 Amps AC

  • Item# 15A619
  • Mfr. Model# RTE7
  • Catalog Page# 3381
  • UNSPSC# 40101825
240VAC Undersink Electric Tankless Water Heater, 7000 Watts, 29 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $347.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

10-yr. limited manufacturer’s warranty on heat exchanger for residential use.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Watts 7000
  • Amps AC 29
  • Voltage 240VAC
  • Phase 1
  • Min. Flow Activation 0.40 gpm
  • Water Connection 1/2" NPT
  • Temp. Rise @ 0.5 GPM 90 Degrees F
  • Temp. Rise @ 1.5 GPM 30 Degrees F
  • Temp. Rise @ 2.5 GPM 20 Degrees F
  • Residential / Commercial Commercial
  • Elements LEDs Indicate Active Element and Standby Mode
  • Mounting Horizontal
  • Max. Flow Rate 2.5 gpm
  • Wire Size 10 AWG
  • Height 10-1/4"
  • Width 5-3/8"
  • Depth 3-1/4"
  • Features Continuous Hot Water on Demand, Industry Leading Low-Flow Activation, External Temperature Control, Rugged Brass/Copper Heat Exchanger
  • Includes Pre-Wired 2 ft. Power Supply Cord, Mounting Hardware
  • Standards MET Certified to UL 477
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.