Skip Content

DV
RHEEM

Commercial Gas Water Heater, 80.0 gal. Tank Capacity, Natural Gas, 199,000 BtuH - Water Heaters

  • Item # 31CE44
  • My Part #
  • Mfr. Model # GHE80ES-200
  • Catalog Page # N/A
  • UNSPSC # 40101825
Commercial Gas Water Heater, 80.0 gal. Tank Capacity, Natural Gas, 199,000 BtuH - Water Heaters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The RHEEM® SPIDERfire® commercial water heater is an ultra-high efficiency gas water heater with up to 97% thermal efficiency. Patented heat transfer system cuts fuel costs and is built to last. Faster, less costly venting with standard 2"-, 3"-, 4"-, or 6"-diameter PVC plastic pipe. Its patented multi-leg, triple-pass heat exchanger is engineered as a "wet base" design where the entire heat exchanger is submerged. This eliminates hot spots found in some fully condensing water heaters. Installs as power vented or power direct vented. Other features include: corrosion-protected 3-pass heat exchanger tubes, hot and color water inlets and outlets on both sides of the unit, factory-installed full-flow drain valve, advanced burner design, and direct spark ignition system.

View More

Technical Specs

  • Item Commercial Water Heater
  • Commercial / Residential Commercial
  • Tank Capacity - Plumbing 80.0 gal.
  • Fuel Type - Water Heaters Natural Gas
  • BtuH - Water Heaters 199,000
  • Overall Height - Water Heaters 62-13/16"
  • Jacket Dia. 27-5/16"
  • First Hour Recovery - Water Heaters 284 gph
  • Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
  • Draft Hood Size 2", 3" or 4"
  • Recovery @ 90 F Rise 253.0 gph
  • Low Nox Burner Yes
  • Item - Water Heaters Gas Water Heater
  • Voltage 120VAC
  • Max. Pressure 150 psi
  • Temp. Range 0 Degrees to 185 Degrees F
  • Vent Type Standard
  • Ignition Type Direct Spark Ignition
  • Gas Connection 1/2"
  • Top Water Connection Size 2"
  • Height to Top of Heater 69-5/8"
  • Height to T and P Opening 66-5/8"
  • Height to Gas Connection 64-5/8"
  • Recovery @ 50 F Rise 456 gph
  • Recovery @ 70 F Rise 325 gph
  • Recovery @ 100 F Rise 228 gph
  • Recovery @ 110 F Rise 207 gph
  • Recovery @ 120 F Rise 190 gph
  • Recovery @ 130 F Rise 175 gph
  • Recovery @ 140 F Rise 163 gph
  • Side Water Connection Size 2"
  • Altitude Range 8999 ft.
  • Features PVC for Venting, LCD Control System, Power or Power Direct Vent
  • Includes T and P Valve, Smart LCD Control System, Multiple Water Connections, Full Port/Full Flow Brass Drain Valve, Direct Spark Ignition
  • Standards CSA
  • Compliance ANSI, ASHRAE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.