Skip Content

DV
RHEEM

Commercial Gas Water Heater, 100.0 gal. Tank Capacity, Liquid Propane, 199,000 BtuH - Water Heaters

  • Item # 31CE41
  • My Part #
  • Mfr. Model # GHE100ES-200 LP
  • Catalog Page # N/A
  • UNSPSC # 40101825
Commercial Gas Water Heater, 100.0 gal. Tank Capacity, Liquid Propane, 199,000 BtuH - Water Heaters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Commercial Water Heater
  • Commercial / Residential Commercial
  • Tank Capacity - Plumbing 100.0 gal.
  • Fuel Type - Water Heaters Liquid Propane
  • BtuH - Water Heaters 199,000
  • Overall Height - Water Heaters 72"
  • Jacket Dia. 27-5/16"
  • First Hour Recovery - Water Heaters 299 gph
  • Manufacturers Warranty Length Limited 3 yr. Tank and 1 yr. Parts
  • Draft Hood Size 2", 3" or 4"
  • Recovery @ 90 F Rise 255.0 gph
  • Low Nox Burner Yes
  • Item - Water Heaters Gas Water Heater
  • Voltage 120VAC
  • Max. Pressure 150 psi
  • Temp. Range 0 Degrees to 185 Degrees F
  • Vent Type Standard
  • Ignition Type Direct Spark Ignition
  • Gas Connection 1/2"
  • Top Water Connection Size 2"
  • Height to Top of Heater 78-3/4"
  • Height to T and P Opening 66-7/16"
  • Height to Gas Connection 73-3/4"
  • Recovery @ 50 F Rise 458 gph
  • Recovery @ 70 F Rise 327 gph
  • Recovery @ 100 F Rise 229 gph
  • Recovery @ 110 F Rise 208 gph
  • Recovery @ 120 F Rise 191 gph
  • Recovery @ 130 F Rise 176 gph
  • Recovery @ 140 F Rise 164 gph
  • Side Water Connection Size 2"
  • Altitude Range 8999 ft.
  • Features PVC for Venting, LCD Control System, Power or Power Direct Vent
  • Includes T and P Valve, Smart LCD Control System, Multiple Water Connections, Full Port/Full Flow Brass Drain Valve, Direct Spark Ignition
  • Standards CSA
  • Compliance ANSI, ASHRAE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.