Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
RHEEM

Commercial Electric Water Heater, 15.0 gal. Tank Capacity, 120V, 2000 Total Watts

  • Item # 31CD92
  • My Part #
  • Mfr. Model # EGSP15
  • Catalog Page # 2704
  • UNSPSC # 40101825
Commercial Electric Water Heater, 15.0 gal. Tank Capacity, 120V, 2000 Total Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $768.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 50.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps provide hot water at the consumption point and reduces costly temperature loss due to long piping runs, this RHEEM electric water heater is ideal for a wide variety of applications. Model is small enough for installation in tight spaces where modest quantities of hot water are required. The long life steel tank features an innovative coat of high temperature porcelain enamel that helps maximize corrosion resistance. The R-Tech anode rod helps equalize aggressive water action and can prolong the life of the anode rod and tank. The long life heating elements have innovative resistor elements that are designed with a specially treated, double layer of magnesium oxide and copper to resist corrosion. The rigid polyurethane foam insulation helps provide higher insulating qualities that can reduce operating costs.

View More

Technical Specs

  • Item Electric Water Heater
  • Commercial / Residential Commercial
  • Water Heater Design Point-of-Use
  • Tank Capacity - Plumbing 15.0 gal.
  • Voltage - Water Heaters 120
  • Phase - Water Heaters 1
  • Total Watts 2000
  • Overall Height - Water Heaters 24-1/4"
  • Jacket Dia. 17-3/4"
  • Item - Water Heaters Electric Water Heater
  • Recovery @ 100 F Rise 8 gph
  • Recovery @ 120 F Rise 7
  • Height to T and P Opening 19-3/8"
  • Height to Cold Side Connection 4-5/8"
  • Height to Hot Side Connection 21-7/8"
  • Max. Pressure 150 psi
  • Connection Location Side
  • Water Connection 3/4" NPT
  • Amps AC 16.7
  • Number of Elements 1
  • Temp. Range 110 Degrees to 170 Degrees F
  • Manufacturers Warranty Length 3 yr. Limited Tank, 1 yr. Limited Parts
  • Includes T and P Valve, Resistor Elements, Surface Mounted Thermostat
  • Standards ASHRAE
  • Compliance UL 174
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.