Skip Content

WV
RHEEM

240V Undersink Electric Tankless Water Heater, 18,000 Watts, 75 Amps - Water Heaters

  • Item # 15A622
  • My Part #
  • Mfr. Model # RTE18
  • Catalog Page # N/A
  • UNSPSC # 40101825
Electric Tankless Water Heater,240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

10-yr. limited manufacturer’s warranty on heat exchanger for residential use.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Commercial / Residential Commercial
  • Watts - Water Heaters 18,000
  • Amps - Water Heaters 75
  • Voltage - Water Heaters 240
  • Min. Flow Activation 0.40 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 0 Degrees to 125 Degrees F
  • Water Connection 1/2" NPT
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 80 Degrees F
  • Temp. Rise @ 4.0 GPM 30 Degrees F
  • Elements LEDs Indicate Active Element and Standby Mode
  • Mounting Horizontal
  • Max. Flow Rate 5 gpm
  • Wire Size (2) 8 AWG
  • Height 10-1/2"
  • Width 11-1/4"
  • Depth 3-1/4"
  • Features On-Unit Temperature Control, Rugged Brass/Copper Heat Exchanger, Modulating Power
  • Standards MET Certified to UL 477
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.