Skip Content

ST
RHEEM

208/240V Undersink Electric Tankless Water Heater, 5500 Watts, 29 Amps - Water Heaters

  • Item # 53UJ82
  • My Part #
  • Mfr. Model # RTEX-06
  • Catalog Page # 2706
  • UNSPSC # 40101825
Electric Tankless Water Heater,5500W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $239.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Only heats water when you need it, this RHEEM electric tankless water heater is up to 98% energy efficient and can deliver unlimited hot water in commercial and residential applications. Compact model has rugged copper immersion heating elements with brass top for added durability and are threaded for easy field replacement. Heater requires no venting, T&P valves, or drain pans to ease installation.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Commercial / Residential Commercial/Residential
  • Watts - Water Heaters 5500
  • Amps - Water Heaters 29
  • Voltage - Water Heaters 208/240
  • Min. Flow Activation 0.30 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 59 Degrees to 140 Degrees F
  • Water Connection 1/2" NPT
  • Temp. Rise @ 0.5 GPM 75 Degrees F
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 6.0 GPM Limited to Thermostatic Setting
  • Elements Lead-Free Replaceable Cartridge Insert
  • Default Temperature 120 Degrees F
  • Mounting Wall
  • Pressure Range 25 to 150 psi
  • Max. Flow Rate 1 gpm
  • Wire Size 10 AWG
  • Height 5-7/8"
  • Width 10-7/8"
  • Depth 2-3/4"
  • Features Endless Hot Water, Replaceable Heating Element, Digital Temperature Display
  • Standards UL 499, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.