Skip Content


18-1/2" x 9-3/4" x 27-1/2 Gas Tankless Water Heater, 11,000 to 157,000 BtuH, Natural Gas

  • Item # 21R456
  • My Part #
  • Mfr. Model # RTGH-84DVLN
  • Catalog Page # N/A
  • UNSPSC # 40101825
Water Heater,Tankless,Nat,11K-157K BTU close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,459.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 79.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has precise temperature control and self-diagnostic system that displays maintenance codes and includes Guardian OFW™ overheat film wrap.

View More

Technical Specs

  • Item Gas Tankless Water Heater
  • Fuel Type - Water Heaters Natural Gas
  • BtuH - Water Heaters 11,000 to 157,000
  • Ignition Type - Water Heaters Electronic
  • GPM @ 45F Rise - Water Heaters 6.6
  • Fuel Connection - Water Heaters 3/4"
  • Water Connection - Water Heaters 3/4"
  • Energy Factor - Water Heaters 0.94
  • Type Condensing Tankless
  • Item - Water Heaters Gas Tankless Water Heater
  • Draft Hood Size (In.) 3
  • Depth (In.) 9-3/4
  • Width (In.) 18-1/2
  • Height (In.) 27-1/2
  • GPM @ 90F Rise 3.3
  • Manufacturers Warranty Length Limited Warranty, 12 yr. on Heat Exchanger, 5 yr. on Parts
  • For Use With Water
  • Standards Meets or exceeds ANSI requirements, Meets or exceeds energy effeciency requirements of NAECA, ASHRAE standard 90, CSA, NSF, GAMA,
  • Includes Remote Control, 10 Ft. of Thermostat Wire,120V Power Cord
  • Green Environmental Attribute Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Customer Reviews

18-1/2 In x 9-3/4 In x 27-1/2 Gas Tankless Water Heater, 11,000 to 157,000 BtuH, Natural Gas is rated 4.0 out of 5 by 3.
Rated 4 out of 5 by from Gas Tankless Hot Water Heater I have had the hot water heater for about 2 months now with no issues. It is nice to have constant hot water that doesn't run out.
Date published: 2016-10-03
Rated 4 out of 5 by from Needed hot water! Seems to be working fine since it was installed 3 weeks ago.
Date published: 2016-08-30
Rated 4 out of 5 by from Rheem Water Heater have had pretty good success with this product, just recently I have started having small issues that are easy to repair
Date published: 2016-07-22
  • y_2018, m_3, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_21R456, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.