Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

50 ft. RG-6/U RF Coaxial Cable, Black; For Use With Video Equipment

  • Item# 14C397
  • Mfr. Model# 14C397
  • Catalog Page# N/A
  • UNSPSC# 26121606
50 ft. RG-6/U RF Coaxial Cable, Black; For Use With Video Equipment close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Audio-Video Cables

Technical Specs

  • Item Coaxial Cable
  • Cable Type RG-6/U RF
  • Color Black
  • Length 50 ft.
  • Jacket Material PVC
  • Connector Type F-Type
  • Conductor Size 18 AWG
  • For Use With Video Equipment
  • Number of Cables 1
  • Shielding Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
  • Conductor Material Copper-clad Steel
  • Impedance 75 Ohms
  • Standards CL2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms