Skip Content

DG
REX CUT

Mounted Point, 120 Grit, MTX Grade Aluminum Oxide, 11/16" Dia.

  • Item # 39CV45
  • My Part #
  • Mfr. Model # 311725
  • Catalog Page # N/A
  • UNSPSC # 31191519
Mounted Point,MTX,11/16In,1-1/4In,1/4In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mounted Points

Technical Specs

  • Item Mounted Point
  • Diameter 11/16"
  • Thickness 1-1/4"
  • Shape A12
  • Grade MTX
  • Abrasive Material Aluminum Oxide
  • Grit 120
  • Spindle Dia. 1/4"
  • Max. RPM 38,050
  • Packaged In BOX
How can we improve our Technical Specifications?

Compliance and Restrictions

None