Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
REX CUT

Mounted Point, 180 Grit, GFX Grade Aluminum Oxide, 1/2" Dia.

  • Item # 39CV55
  • My Part #
  • Mfr. Model # 336106
  • Catalog Page # N/A
  • UNSPSC # 31191519
Mounted Point, 180 Grit, GFX Grade Aluminum Oxide, 1/2" Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mounted Points

Product Details

This mounted point is designed for use on die or in line/straight shaft grinders.

View More

Technical Specs

  • Item Mounted Point
  • Diameter 1/2"
  • Thickness 1-1/2"
  • Shape W188
  • Grade GFX
  • Abrasive Material Aluminum Oxide
  • Grit 180
  • Spindle Dia. 1/4"
  • Max. RPM 30,370
  • Packaged In BOX
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.