Skip Content

DG
REX CUT

Mounted Point, 80 Grit, GFX Grade Aluminum Oxide, 1/4" Dia.

  • Item # 39CV23
  • My Part #
  • Mfr. Model # 332304
  • Catalog Page # N/A
  • UNSPSC # 31191519
Mounted Point, 80 Grit, GFX Grade Aluminum Oxide, 1/4" Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mounted Points

Product Details

This mounted point is designed for use on die or in line/straight shaft grinders.

View More

Technical Specs

  • Item Mounted Point
  • Diameter 1/4"
  • Thickness 1/2"
  • Shape W163
  • Grade GFX
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Spindle Dia. 1/8"
  • Max. RPM 59,990
  • Packaged In BOX
How can we improve our Technical Specifications?

Compliance and Restrictions

None