Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
REX CUT

Dressing Stick, 4" x 3/8" x 3/8", GFX Aluminum Oxide, 180 Grit, 1 EA

  • Item # 39CX04
  • My Part #
  • Mfr. Model # 612686
  • Catalog Page # N/A
  • UNSPSC # 23131515
Dressing Stick, 4" x 3/8" x 3/8", GFX Aluminum Oxide, 180 Grit, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dressing Sticks

Technical Specs

  • Item Dressing Stick
  • Abrasive Material Aluminum Oxide
  • Grade GFX
  • Grit 180
  • Length 4"
  • Width 3/8"
  • Thickness 3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.