Skip Content

DG
REX CUT

7" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/64"-Thick, 8500 Max. RPM

  • Item # 39CV03
  • My Part #
  • Mfr. Model # 891102
  • Catalog Page # N/A
  • UNSPSC # 23131503
7" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/64"-Thick, 8500 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Thickness 1/64"
  • Arbor Hole Size 5/8"-11
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 36
  • Max. RPM 8500
  • Grade FLEX
  • Application Ferrous Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

None