Skip Content

DG
REX CUT

2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 1/16"-Thick, 30,000 Max. RPM

  • Item # 39CW57
  • My Part #
  • Mfr. Model # 897177
  • Catalog Page # N/A
  • UNSPSC # 23131503
CutOff Whl,Medium,2"x1/16"x1/4",30000rp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 2"
  • Thickness 1/16"
  • Arbor Hole Size 1/4"
  • Abrasive Material Aluminum Oxide
  • Max. RPM 30,000
  • Diamond Knockout No
  • Application Metal, Deburring
How can we improve our Technical Specifications?

Compliance and Restrictions

None