Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
REX CUT

2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 1/8"-Thick, 27,120 Max. RPM

  • Item # 39CW35
  • My Part #
  • Mfr. Model # 124044
  • Catalog Page # N/A
  • UNSPSC # 23131503
2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 1/8"-Thick, 27,120 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 2"
  • Thickness 1/8"
  • Arbor Hole Size 1/4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 80
  • Max. RPM 27,120
  • Diamond Knockout No
  • Application Metal, Deburring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms