Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REVVO

1-3/8" Dual Wheel Caster, 264 lb. Load Rating

  • Item# 2GMN6
  • Mfr. Model# 2SL 035 BNOL
  • Catalog Page# 1506
  • UNSPSC# 31162702
1-3/8" Dual Wheel Caster, 264 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $38.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.07 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dual Wheel Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Wheel Dia. 1-3/8"
  • Load Rating 264 lb.
  • Wheel Width 9/16"
  • Overall Height 2"
  • Caster Brake Included No
  • Caster Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Plate Caster Type Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 2" x 2"
  • Outside Bolt Hole Spacing 2" x 2"
  • Caster Wheel Bearings Plain
  • Wheel Color Black
  • Caster Core Material Nylon
  • Plate Caster Hole Pattern G
  • Plate Size 3-3/4" x 3-3/4"
  • Caster Raceway Single Ball
  • Durometer 80 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 1/4"
  • Frame Material Steel
  • Plate Thickness 0.625"
  • Frame Finish Polished Zinc
  • Application Low Profile Medium Duty Casters
  • Standards ISO 9001
  • Caster Temp. Range Available Yes
  • Caster Temp. Range 14 Degrees to 104 Degrees F
  • Non-Marking Yes
  • Number of Wheels 2
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.