Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REVOLUTIONARY SCIENCE

Autoclave steam sterilizer

  • Item# 13R283
  • Mfr. Model# RS-SC-200
  • Catalog Page# N/A
  • UNSPSC# 42281508
Autoclave steam sterilizer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,033.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Saniclave-Autoclave
  • Temp. Range (C) 121-124C
  • Temp. Accuracy (F) +/- 2F
  • Temp. Range 121-124C
  • Max. Temp. (C) 124C
  • Temp. Accuracy (C) +/- 1C
  • Temp. Resolution (C) 1
  • Cycle Time 30 min
  • Material Stainless Steel
  • Capacity 10.4 L
  • Chamber Height 9
  • Chamber Width 9
  • Chamber Length 12
  • Chamber Diameter 9
  • Overall Height 16
  • Overall Width 13.5
  • Overall Depth 21
  • Voltage (AC) 120
  • Amps AC 10
  • Watts 500
  • Wattage (kW) .5 kW
  • Compliance IEC and CE
  • Special Features printer hook-up, dry mode
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.