Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REVOLUTIONARY SCIENCE

RevSpin Microcentrifuge, 7 Dia x 9H, 110V

  • Item# 8GH72
  • Mfr. Model# RS-102
  • Catalog Page# N/A
  • UNSPSC# 40161701
RevSpin Microcentrifuge,7 Dia x 9H,110V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Centrifuges

Technical Specs

  • Item RevSpin Microcentrifuge
  • Motor Type Permanent Magnet DC
  • Height 9"
  • Diameter 7"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms