TP
REVISION MILITARY

Level IIIA Lightweight Helmet, Fits Hat Size: XL, Aramid, OD Green

  • Item # 38RN75
  • My Part #
  • Mfr. Model # 4-0501-5146
  • Catalog Page # N/A
  • UNSPSC # 46181704
Level IIIA Lightweight Helmet, Fits Hat Size: XL, Aramid, OD Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Web Price $1,133.00 / each
Activate Now

to save with

Select AdvantageSM

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
BATLSKIN® Viper™ P2 lightweight helmet is built with advanced composite shell technology to achieve weight reduction while delivering advanced ballistic and impact protection. Comfortable for long-term use. ACH-shaped helmet is built to exacting military specifications. Exceeds U.S. Army standards for fragmentation and resistance to penetration. Foundation for all Batlskin modular components, including the Front Mount, Mandible Guard, and Visor. STANAG 2920 exceeds 2460 ft/s (750 m/s), 1.1g (17 gr) FSP. STANAG 2920 64 gr. RCC exceeds 1804 ft/s (550 m/s). 9mm FMJ RTP multi-hit (5 impact exceeds 1400 ft/s (427 m/s). Stop NIJ IIIA level threats. Full system - 42 oz. (1200g) - medium size.

View More

Technical Specs

  • Item Level IIIA Lightweight Helmet
  • Fits Hat Size XL
  • Pad Thickness 3/4"
  • Night Vision Mount Yes
  • Color OD Green
  • Shell Material - Head Protection Aramid
  • Chin Strap Yes
  • Shape Mid Cut
  • Suspension Yes
  • Standards Level IIIA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.