DV
REVISION MILITARY

Helmet Mid Cut Cover, ACU, M

  • Item # 38RP35
  • My Part #
  • Mfr. Model # 4-0593-9021
  • Catalog Page # N/A
  • Catalog Group # J1638
  • UNSPSC # 46181706
Helmet Mid Cut Cover, ACU, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
This BATLSKIN® helmet cover features a precision fit for mid-cut, Batlskin® helmets. It is made of durable wrinkle-free material, and features mesh covering and elastic loops to ensure operation with widely used, headborne accessories.

View More

Technical Specs

  • Item Helmet Mid Cut Cover
  • Material Nylon
  • Color ACU
  • Number of Mounting Points 0
  • For Use With Ballistic Helmets
  • Size M
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.