DV
REVISION MILITARY

Complete Tactical Helmet System,Olive Green, Fits Hat Size: 7-3/4 to 8-1/4, Night Vision Mount: Yes,

  • Item # 38RT29
  • My Part #
  • Mfr. Model # 4-0525-5540
  • Catalog Page # N/A
  • Catalog Group # J1658
  • UNSPSC # 46181704
Complete Tactical Helmet System,Olive Green, Fits Hat Size: 7-3/4 to 8-1/4, Night Vision Mount: Yes, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Tailor your own BATLSKIN® Viper™ Head Protection for peak performance. Delivers advanced protection from blunt force, blast, and ballistic threats. Each component integrates with the next. Operates with various in-service equipment from night vision goggles to communications gear and weapons sights. Helmet not included.

View More

Technical Specs

  • Item Complete Tactical Helmet System
  • Size XL
  • Color Olive Green
  • Fits Hat Size 7-3/4 to 8-1/4
  • Shell Material Aramid
  • Night Vision Mount Yes
  • Standards Level IIIA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms