Skip Content

NC
REVISION MILITARY

Anti-Fog, Scratch-Resistant Indirect Safety Goggles, Smoke Lens

  • Item # 38RM11
  • My Part #
  • Mfr. Model # 4-0703-9101
  • Catalog Page # N/A
  • Catalog Group # J1615
  • UNSPSC # 46181804
Safety Goggles,Smoke Lens,Black Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Revision® safety goggles are extreme low-profile ballistic goggles for fast-moving, dynamic missions. Designed by special operators for special operations. Precision manufactured lenses ensure distortion-free vision with maximum field-of-view. Adjustable quick-release strap for ambidextrous, single-handed adjustment and removal. Low-profile fit optimizes NVG, weapons optics, and helmet capability.

View More

Technical Specs

  • Item Safety Goggles
  • Eyewear Venting Indirect
  • Lens Color Smoke
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design Goggle
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Frame Material Nylon
  • UV Protection 100%
  • X-Ray Detectable No
  • Includes Temples
  • Standards ANSI Z87.1-2021
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Foam Lined No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.