NC
REVISION MILITARY

Anti-Fog, Scratch-Resistant Indirect Essential Goggles Kit, Clear, Smoke Gray Lens

  • Item # 38RM05
  • My Part #
  • Mfr. Model # 4-0309-0251
  • Catalog Page # N/A
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Indirect Essential Goggles Kit, Clear, Smoke Gray Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $272.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Revision® Desert Locust® Fan Goggle Military Kit is a ballistic fan goggle system with tri-speed silent exhausting fan for superior fog protection in extreme temperatures. Features wide field-of-view and low-profile design. Full-frame ventilation and OcuMax® coated lenses prevent fogging. Includes protective sleeve, microfiber cloth, and storage case. Rx compatible.

View More

Technical Specs

  • Item Essential Goggles Kit
  • Eyewear Venting Indirect
  • Lens Color Clear, Smoke Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design Goggle
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Frame Material TPU
  • UV Protection 100%
  • X-Ray Detectable No
  • Includes Temples
  • Standards ANSI Z87.1-2015
  • Eyewear Size Universal
  • Primary Lens Color Interchangeable Lenses
  • Foam Lined No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.