Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

REVERSE THREAD: 1/2 in Male, 3 in Lg, Automotive and R1234yf, QC-1234-LH

Item 
808Z54
Mfr. Model 
QC-1234-LH

Product Details

Catalog Page
N/A
Length
3 in
For Use With
Automotive and R1234yf
Manufacturer Part Number
QC-1234-LH
Side 2 Connection Gender
Male
Side 2 Connection Size
1/2 in
Weight
0.66 lb
Overall Height
4.63 in
Overall Width
1.75 in
Hose Fitting Gender
Male
Hose Fitting Size
1/2 in
Body Size
1/2 in
Connections
1/2 in Male
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Quick couplers provide an instant connection. Push to connect, pull to disconnect. They seal flawlessly when disconnecting hoses. They are available with various connection sizes, angles, hoses, lengths, and pressures.