Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
REVCOR

Replacement Propeller, Dia 36 In, 5/8 Bore

  • Item# 4GMN9
  • Mfr. Model# DP3603-17 R 0.625
  • Catalog Page# 3001
  • UNSPSC# 40101604
Replacement Propeller,Dia 36 In,5/8 Bore close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $321.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REVCO Revolutionary Airflow® Heavy-Duty Replacement Agricultural Fan Propeller is designed for applications that require high air flow at low static pressures. Hub includes set screws. Hub is outside of wheel.

View More

Technical Specs

  • Item Replacement Propeller
  • Propeller Dia. (In.) 36
  • Bore Dia. (In.) 5/8
  • Pitch 17 Degree
  • Rotation CW Facing Discharge
  • Hub Location Intake
  • Number of Blades 3
  • HP 1/2
  • RPM 850
  • Drive Type Direct
  • Blade Material Galvanized Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.