Skip Content

DV
REVCOR

Replacement Propeller,Dia 36 In,5/8 Bore

  • Item # 4GMN3
  • My Part #
  • Mfr. Model # DP3602-18 R 0.625
  • Catalog Page # 2943
  • UNSPSC # 40101604
Replacement Propeller,Dia 36 In,5/8 Bore close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Replacement Propellers

Product Details

REVCO Revolutionary Airflow® Heavy-Duty Replacement Agricultural Fan Propeller is designed for applications that require high air flow at low static pressures. Hub includes set screws. Hub is outside of wheel.

View More

Technical Specs

  • Item Replacement Propeller
  • Propeller Dia. (In.) 36
  • Bore Dia. (In.) 5/8
  • Pitch 18 Degree
  • Rotation CW Facing Discharge
  • Hub Location Intake
  • Number of Blades 2
  • HP 1/2
  • RPM 850
  • Drive Type Direct
  • Blade Material Galvanized Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None