Navigation Menu New

Access My Account, Order History, Lists and more here.

10W946 T2603-24 UNSPSC # 40101603

Tap image to zoom.

Roll over image to zoom.

Replacement Propeller, 26 in Propeller Dia. (In.), CFM @ 0.000-In. SP 5,814 cfm

  • Item # 10W946
  • Mfr. Model # T2603-24
  • UNSPSC # 40101603
  • Catalog Page # N/A

The 13 SEER A/C condenser replacement propeller can be used with compatible replacement condenser fan motors.

• Rotation facing discharge
• Embossed aluminum blades and spiders for strength and rigidity
• Propellers have 1/2" bore and include set screws (hub on intake side)

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Replacement Propeller
  • Propeller Dia. (In.) 26 in
  • Bore Dia. (In.) 1/2 in
  • CFM @ 0.000-In. SP 5,814 cfm
  • CFM @ 0.150-In. SP 4,916
  • Min. HP 3/4 hp
  • Max. RPM 850 RPM
  • Pitch (Deg.) 24
  • Rotation CCW
  • Number of Blades 3
  • Propeller Material Aluminum

The 13 SEER A/C condenser replacement propeller can be used with compatible replacement condenser fan motors.

• Rotation facing discharge
• Embossed aluminum blades and spiders for strength and rigidity
• Propellers have 1/2" bore and include set screws (hub on intake side)

Country of Origin USA. Country of Origin is subject to change.
Back to Top