Skip Content

DV
REVCOR

Propeller,Dia 22 In,32 Deg Pitch

  • Item # 4DLN5
  • My Part #
  • Mfr. Model # TNT2204-32 L
  • Catalog Page # N/A
  • UNSPSC # 40101603
Propeller,Dia 22 In,32 Deg Pitch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Condenser Fan Blades

Product Details

The 13 SEER A/C condenser replacement propeller can be used with compatible replacement condenser fan motors.

• Rotation facing discharge
• Embossed aluminum blades and spiders for strength and rigidity
• Propellers have 1/2" bore and include set screws (hub on intake side)

View More

Technical Specs

  • Item Replacement Propeller
  • Propeller Dia. (In.) 22
  • Bore Dia. (In.) 1/2
  • CFM @ 0.150-In. SP 5577
  • Min. HP 1/2
  • Max. RPM 1100
  • Pitch (Deg.) 32
  • Rotation CCW
  • Number of Blades 4
  • Propeller Material Aluminum
  • Spiders Galvanized
  • For Use With 13 Seer Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
How can we improve our Technical Specifications?

Compliance and Restrictions

None