Skip Content
WV
REVCOR

Propeller, 14 In Dia, 16 Deg Pitch

  • Item # 2RAV4
  • Mfr. Model # T1404-16 L
  • Catalog Page # N/A
  • UNSPSC # 40101603
Propeller,14 In Dia,16 Deg Pitch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

4-blade Revcor hubless propeller is an OEM aftermarket replacement part that is designed to be used with compatible A/C condensers, heat pumps, heat exchangers, unit heaters, and power roof ventilators. Replacement condenser fan motors are sold separately.

• Rotation facing discharge
• Embossed aluminum blades and spiders for strength and rigidity
• Requirez interchangeable hex hubs (sold separately)
• For low static pressure applications

View More

Technical Specs

  • Item Replacement Propeller, Hubless
  • Propeller Dia. (In.) 14
  • CFM @ 0.000-In. SP 862
  • CFM @ 0.300-In. SP 397
  • Min. HP 1/20
  • Max. RPM 1725
  • Pitch (Deg.) 16
  • Rotation CCW
  • Number of Blades 4
  • Propeller Material Aluminum
  • Spiders Galvalume
  • For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
  • Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms