Skip Content


Propeller,22 In Dia,22 Deg Pitch

  • Item # 2MTU3
  • My Part #
  • Mfr. Model # 605900-SGL
  • Catalog Page # N/A
  • UNSPSC # 40101603
Propeller,22 In Dia,22 Deg Pitch close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $13.96 / each

Web Price $82.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-blade Revcor hub-type propeller is an OEM aftermarket replacement part that is designed to be used with compatible A/C condensers, heat pumps, heat exchangers, unit heaters, and power roof ventilators. Replacement condenser fan motors are sold separately.

• Rotation facing discharge
• Embossed aluminum blades and spiders for strength and rigidity
• 1/2" bore (hub on intake side)
• Includes set screws
• For low static pressure applications

View More

Technical Specs

  • Item Replacement Propeller
  • Propeller Dia. (In.) 22
  • Bore Dia. (In.) 1/2
  • CFM @ 0.000-In. SP 4127
  • CFM @ 0.300-In. SP 2732
  • Min. HP 1/3
  • Max. RPM 1140
  • Pitch (Deg.) 22
  • Rotation CCW
  • Number of Blades 2
  • Propeller Material Aluminum
  • Spiders Galvalume
  • For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.