Skip Content
WV
REVCOR

Heavy Duty Propeller,30 In,38 Pitch

  • Item # 10W881
  • My Part #
  • Mfr. Model # KH3004-38
  • Catalog Page # 3001
  • UNSPSC # 40101603
Heavy Duty Propeller,30 In,38 Pitch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $288.18 / each

Web Price $692.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REVCO Revolutionary Airflow® Heavy-Duty Replacement Commercial and Industrial Fan Propeller is for air conditioning, ventilation, air handlers, cooling towers, large unit heaters, and agricultural applications.

View More

Technical Specs

  • Item Replacement Propeller
  • Type Industrial/Commercial Heavy-Duty
  • Propeller Dia. (In.) 30
  • Number of Blades 4
  • Pitch (Deg.) 38
  • Blade Material Galvanized
  • Rotation CW
  • Required Motor HP 2-1/4
  • Required HP @ Higher RPM 2-1/4
  • Required HP @ Lower RPM 3/4
  • RPM Low 720
  • RPM High 1140
  • Max. RPM 1140
  • CFM @ 0.000-In. SP 15,390
  • CFM @ 0.125-In. SP 14,636
  • CFM @ 0.250-In. SP 13,833
  • CFM @ 0.375-In. SP 12,987
  • CFM @ 0.500-In. SP 12,030
  • Blade Height (In.) 3-5/8
  • Blade Width (In.) 6-3/8
  • For Use With H Type Taper Lock Bushing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.