DV
REVCOR

Blower Whl, Dia 5 1/4 In, Width 2 15/16 In

  • Item # 4DLY2
  • My Part #
  • Mfr. Model # Q525-293S R
  • Catalog Page # 2988
  • UNSPSC # 40101601
Blower Whl, Dia 5 1/4 In, Width 2 15/16 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

REVCO Revolutionary Airflow® Direct-Drive Blower Wheel produces high air volume with low vibration for diverse air moving applications. Individually cartoned for greater protection. Convex back plates allow motor location on either side of the blower housing. For ventilation, air conditioning, heating, and dehumidifying in industrial and commercial applications. Hub includes set screws.

View More

Technical Specs

  • Item Blower Wheel
  • Type Direct Drive, Single Inlet Forward Curve
  • Wheel Dia. (In.) 5-1/4
  • Wheel Width (In.) 2-15/16
  • Bore Dia. (In.) 1/2
  • Wheel Material Galvanized Steel
  • Rotation CW Closed End
  • Max. RPM 3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None