ST
REVCOR

Blower Whl,Dia 6 1/4 In,Width 3 1/4 In

  • Item # 10W914
  • My Part #
  • Mfr. Model # B631-325S CCW
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower Whl,Dia  6 1/4 In,Width 3 1/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blower Wheel
  • Type Direct Drive,Single Inlet Forward Curve
  • Wheel Dia. (In.) 6-1/4
  • Wheel Width (In.) 3-1/4
  • Bore Dia. (In.) 5/8
  • Wheel Material Aluminized Steel
  • Rotation CCW Closed End
  • Max. RPM 2200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Blower Whl,Dia 6 1/4 In,Width 3 1/4 In is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from The blower wheel pictured is the wheel you will get the pitch of the blades are not correct. If you need a counter clock wise wheel you will have to move the position of the motor. The housing we are using is very old (cast steel housing and so was the motor) and will allow us to move the motor to the other side of the blower housing. Bottom line this blower wheel will not work if you need a true CCW blower wheel and can not move your motor. I will have to move all the duct work to use this blower wheel.
Date published: 2016-10-10
  • y_2018, m_8, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_10W914, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.