DV
REVCOR

Blower Whl, Dia 5 1/2 In, Width 1 3/4 In

  • Item # 10W908
  • My Part #
  • Mfr. Model # B550-175S
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower Whl, Dia 5 1/2 In, Width 1 3/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Blower Wheel
  • Type Direct Drive,Single Inlet Forward Curve
  • Wheel Dia. (In.) 5-1/2
  • Wheel Width (In.) 1-3/4
  • Bore Dia. (In.) 1/2
  • Wheel Material Aluminized Steel
  • Rotation CW Closed End
  • Max. RPM 3800
How can we improve our Technical Specifications?

Compliance and Restrictions

None