DV
RETSCH

Rotor Mill, 946mL, 18, 000 rpm

  • Item # 44YZ65
  • My Part #
  • Mfr. Model # 208230003
  • Catalog Page # N/A
  • UNSPSC # 21102005
Rotor Mill, 946mL, 18, 000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Grinding Mills

Technical Specs

  • Item Rotor Mill
  • Volume 946mL
  • Max. Grain Size 10mm
  • Max. Speed 18,000 rpm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms