DV
RETSCH

5mm Stainless Steel Grinding Ball; For Use With Mfr. No. MM400

  • Item # 44YZ70
  • My Part #
  • Mfr. Model # 053680034
  • Catalog Page # N/A
  • UNSPSC # 41101701
5mm Stainless Steel Grinding Ball; For Use With Mfr. No. MM400 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Grinding Ball
  • Material Stainless Steel
  • For Use With Mfr. No. MM400
  • Size 5mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None