DV
RETSCH

35mL Stainless Steel Grinding Jar; For Use With Mfr. No. MM400

  • Item # 44YZ77
  • My Part #
  • Mfr. Model # 014620214
  • Catalog Page # N/A
  • UNSPSC # 41101701
35mL Stainless Steel Grinding Jar; For Use With Mfr. No. MM400 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Grinding Jar
  • Material Stainless Steel
  • For Use With Mfr. No. MM400
  • Size 35mL
  • Includes Screw Top
How can we improve our Technical Specifications?

Compliance and Restrictions

None