DV
RETSCH

0.12mm Stainless Steel Ring Sieve; For Use With Mfr. No. ZM200

  • Item # 44YZ62
  • My Part #
  • Mfr. Model # 036470232
  • Catalog Page # N/A
  • UNSPSC # 41105003
0.12mm Stainless Steel Ring Sieve; For Use With Mfr. No. ZM200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ring Sieve
  • Material Stainless Steel
  • For Use With Mfr. No. ZM200
  • Size 0.12mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None