TP
RETRACTA-CADE

Barricade System, Police, (2)Blue Ext.

  • Item # 35ZW21
  • My Part #
  • Mfr. Model # RCD100BL-P01
  • Catalog Page # N/A
  • UNSPSC # 46151501
Barricade System, Police, (2)Blue Ext. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Access Barriers and Crowd Control~Portable Crowd Control Barricades


$1,048.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Portable Barricade
  • Type Retractable
  • Overall Height 41"
  • Overall Length 48" Retracted, 120" Extended
  • Color Silver
  • Construction Aluminum
  • Net Weight 37 lb.
  • Includes Retracta-Cade with Blue Extensions, (2) Police Line-Do Not Cross Removable Inserts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.