C3
RETRACTA-BELT PRIME

Belt Barrier, Red, Sloped, Black ABS, PK2

  • Item # 40CL17
  • My Part #
  • Mfr. Model # 101SB-RD-2PK
  • Catalog Page # N/A
  • UNSPSC # 46151505
Belt Barrier, Red, Sloped, Black ABS, PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Retracta-Belt PRIME® Barrier Post with Belt helps guide traffic, mark off hazards and restrict access indoors and outdoors and is economically priced to accommodate lower budgets, medium traffic or less abusive environments.
 Stanchions feature EVERstraight Technology®: an innovative, self-straightening base connection that helps keep the post upright. A universal belt end works with nearly every other stanchion and locks to help prevent accidental release. A strong and slow EZ Back brake helps improve safety.

View More

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Stainless Steel
  • Post Finish Black
  • Post Height 40"
  • Post Dia. 2-1/2"
  • Base Type Sloped
  • Base Dia. 14"
  • Base Material Steel and Concrete
  • Base Finish Black ABS
  • Number of Belts 1
  • Belt Length 10 ft.
  • Belt Color Red
  • Belt Width 2"
  • For Use With FR711HDSB-CSB FR811HDSB-CSB
  • Indoor / Outdoor Indoor
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.