Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Barrier Post with Belt: 40 1/2 in Post Ht, 10 ft Belt Lg, Black/White, 2 No. of Posts, Pattern

Item 
40CL16
Mfr. Model 
101SB-BW-2PK

Product Details

Catalog Page
1961
Brand
RETRACTA-BELT PRIME
Manufacturer Part Number
101SB-BW-2PK
No. of Posts
2
Post Diameter
2-1/2 in
Post Material
Stainless Steel
Post Color
Black
No. of Belts
1
Belt Length
10 ft
Belt Color
Black/White
Base Shape
Round Sloped
Base Style
Fillable
Base Diameter
14 in
Base Material
ABS
Base Color
Black
Belt Pattern
Horizontal Stripe
Message
No Legend
Overall Post Height
40-1/2 in
Height Adjustability
Fixed Height
Indoor/Outdoor Usage
Indoor
Display Sell UOM
PK
Display Qty
2
Pattern + Message
Horizontal Stripe ; No Legend
UNSPSC
46151505
Country of Origin
China (subject to change)
Product Description

Retractable belt barrier systems consist of two or more posts with interchangeable components for assembling a barrier around a wide area.