Navigation Menu New

Access My Account, Order History, Lists and more here.

40CL90 SM6500YW-CAU UNSPSC # 46151505

Belt Barrier, Caution Do Not Enter

  • Item # 40CL90
  • Mfr. Model # SM6500YW-CAU
  • UNSPSC # 46151505
  • Catalog Group # J5985
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Belt Barrier, Caution Do Not Enter

  • Item # 40CL90
  • Mfr. Model # SM6500YW-CAU
  • UNSPSC # 46151505
  • Catalog Group # J5985
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Belt Barrier
  • Post Material Aluminum
  • Post Finish Yellow
  • Post Height 40 in
  • Post Dia. 1 1/4 in
  • Base Type Stand with Folding Legs
  • Base Dia. 28 in x 44 in
  • Base Material Metal
  • Base Finish Yellow/Black
  • Number of Belts 1
  • Belt Length 65 ft
  • Belt Color Yellow/Black
  • Belt Message Caution - Do Not Enter
  • Belt Width 2 in
  • Indoor / Outdoor Indoor/Outdoor
  • ADA Compliance No

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top