Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RESOLUTION

Office Box, Letter, Gray

  • Item# 38C642
  • Mfr. Model# OB45907
  • Catalog Page# N/A
  • UNSPSC# 44111515
Office Box,Letter,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All File Boxes

Technical Specs

  • Item Office Box
  • File Size Letter
  • Height 10"
  • Width 6"
  • Depth 14"
  • Color Gray
  • Material Plastic
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms