Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RESOLUTION

Memo Cube, 1 Compartment, Blue

  • Item# 38C638
  • Mfr. Model# MC72092
  • Catalog Page# N/A
  • UNSPSC# 44111503
Memo Cube,1 Compartment,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desk Supply Organizers

Technical Specs

  • Item Memo Cube
  • Number of Compartments 1
  • Color Blue
  • Material 100% Post-Consumer Recycled Content
  • Height 4"
  • Width 4"
  • Depth 4"
  • Includes Pad with 700 Sheets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms