Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
RESOLUTION

Desktop Organizer, Gray

  • Item # 38C630
  • Mfr. Model # DS74307
  • Catalog Page # N/A
  • UNSPSC # 44111503
Desktop Organizer,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desktop Organizers

Technical Specs

  • Item Desktop Organizer
  • Width 12"
  • Depth 14-3/4"
  • Height 12-3/4"
  • Material 100% Post-Consumer Recycled Plastic
  • Finish Matte
  • Color Gray
  • Number of Compartments 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms