Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RESOLUTION

Desktop Organizer, Black

  • Item# 38C628
  • Mfr. Model# DS74299
  • Catalog Page# N/A
  • UNSPSC# 44111503
Desktop Organizer,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desktop Organizer
  • Width 12"
  • Depth 14-3/4"
  • Height 12-3/4"
  • Material 100% Post-Consumer Recycled Plastic
  • Finish Matte
  • Color Matte Black
  • Number of Compartments 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms